STEPLIGHT 5" SQUARE 5W NEUT BRONZE

Item #: 239607

Cat #: SLED5N

UPC: 019813019918

Documents & Guides
STEPLIGHT 5" SQUARE 5W NEUTRAL LED BRONZE
Sign In or Register to view pricing and more.

No associated products found.

Overview

STEPLIGHT 5" SQUARE 5W NEUTRAL LED BRONZE
Also known as: 019813019918, SLED5N

Specifications

Wattage: 5
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 5
Color: Bronze
Type: Landscape
Light Technology: LED

Customer Reviews

No reviews for this product
(0)