Pan-Clamp 0.38 Inch (9.7 mm) Bundle Diam
Item #:
239506
Cat #:
PC050-H25D-C0
UPC:
074983838844
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Pan-Clamp™ heavy duty fixed diameter clamp, .50" (12.7mm) bundle, black, standard package.
Overview
Pan-Clamp™ heavy duty fixed diameter clamp, .50" (12.7mm) bundle, black, standard package.
Also known as: 074983838844, PC050-H25D-C0
Specifications
Color: | Black |
Diameter: | 0.500 in |
Material: | Nylon |
Color: | Black |
Material: | Nylon |
Diameter: | 0.500 in |
Customer Reviews
No reviews for this product
(0)