Dr30a Receptacle

Item #: 239340

Cat #: 31-14243-K04

UPC: 784474611312

Sign In or Register to view pricing and more.
Documents & Guides
Meltric; Receptacle; Decontactor; Dr30, Standard Duty; Color: Blue; Number Of Poles: 3; Wire Size: Min 14 Awg, Max 6 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 30 Amp; Voltage Rating: 480 Vac; Material: Polyster; NEMA Rating: 3r; Connection: F

Overview

Meltric; Receptacle; Decontactor; Dr30, Standard Duty; Color: Blue; Number Of Poles: 3; Wire Size: Min 14 Awg, Max 6 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 30 Amp; Voltage Rating: 480 Vac; Material: Polyster; NEMA Rating: 3r; Connection: F
Also known as: 784474611312, 31-14243-K04

Specifications

Color: Blue
Amps: 30
IP/NEMA Rating: NEMA 3R
Color: Blue
IP/NEMA Rating: NEMA 3R
Amps: 30

Customer Reviews

No reviews for this product
(0)