Cord Grip, Straight, Size: 2", Cord Range: 1.81 - 1.94", Aluminum
Item #:
239327
Cat #:
SHC1071
UPC:
783585200712
Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 2 Inch, Cord Range: 1.81 - 1.94 Inch, Material: Aluminum
Overview
Cord Grip, Straight, Size: 2 Inch, Cord Range: 1.81 - 1.94 Inch, Material: Aluminum
Also known as: 783585200712, SHC1071
Specifications
Diameter: | 2 in |
Material: | Aluminum |
Diameter Range: | 1.810 - 1.940 in |
Diameter: | 2 in |
Diameter Range: | 1.810 - 1.940 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)