30A 120/277VAC B+S WIRE SP SW W

Item #: 239160

Cat #: PS30AC1-W

UPC: 785007704754

Sign In or Register to view pricing and more.
Documents & Guides
1 Pole Toggle Switch, Back and, Side Wire, 30A 120/270Volt, White

Overview

1 Pole Toggle Switch, Back and, Side Wire, 30A 120/270Volt, White
Also known as: 785007704754, PS30AC1-W

Specifications

Wattage: 1
Type: Switch
Poles: 1
Amps: 30
Color: White
Mounting: Wall
Wattage: 1
Poles: 1
Color: White
Type: Switch
Amps: 30
Mounting: Wall

Customer Reviews

No reviews for this product
(0)