
Reflector Trim, 6", Clear Reflector/White Trim
Item #: 238975
Cat #: B627CL-WH
UPC:
Documents & Guides
Reflector Trim, Diameter: 6 inch, Color: Clear Reflector/White Trim
Sign In or Register to view pricing and more.
Overview
Reflector Trim, Diameter: 6 inch, Color: Clear Reflector/White Trim
Also known as: B627CL-WH
Specifications
Type: | Reflector Trim |
Color: | White, Clear Alzak |
Diameter: | 6 in |
Type: | Reflector Trim |
Diameter: | 6 in |
Color: | White, Clear Alzak |
Customer Reviews
No reviews for this product
(0)