Compression Lug, 1-Hole, Copper
Item #: 23894
Cat #: LCAX3/0-56-X
UPC: 074983435487
Documents & Guides
Compression Lug, 1-Hole, Copper, Flex Conductor, 3/0 AWG, 5/16" Stud Size, Orange
Sign In or Register to view pricing and more.
Overview
Compression Lug, 1-Hole, Copper, Flex Conductor, 3/0 AWG, 5/16" Stud Size, Orange
These Pan-Lug™ tin-plated copper compression connectors are one-hole, flex lugs that are compatible with 3/0 AWG wire and a 5/16 IN stud hole.
Also known as: 074983435487, LCAX3/0-56-X
Specifications
Color: | Orange |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Stud Size: | 5/16 in |
Allowable Gauge Range: | 3/0 |
Color: | Orange |
Mounting: | 1-Hole |
Stud Size: | 5/16 in |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 3/0 |
Customer Reviews
No reviews for this product
(0)