Forestry Kit

Item #: 2388822

Cat #: 60545

UPC: 092644605451

Documents & Guides
Forestry Kit Includes Klein Tools Type-2 Vented Safety Helmet, Mesh Face Shield And Klein Safety Helmet Earmuffs, Compact, Lightweight Safety Helmet With Low Profile For Unobstructed Visibility And Vents To Control Air Circulation, This Ansi Z89.1-2014 (R2019) Class C Type-2 Safety Helmet Is Tested For Top/Front/Back/Side Impact, Breathable, Washable Padded Sweat-Wicking Sweatband And Top Pad Improve Comfort, Face Shield Designed With Lightweight Materials And Proper Balance To Reduce Neck Fatigue, Full Face, Wrap Around Design With High Clarity Mesh Cross Weave Tested For Minimal Distortion; Ensures Uncompromised Vision, Face Shield Has Superior Impact Protection Tested To Latest Ansi Z87.1 Impact Standards, Earmuffs Designed Specifically For Use With Klein Tools Safety Helmets; 26Db Nrr (Noise Reduction Rating), Soft Foam Ear Cushions Offer Effective Acoustic Seal And All-Day Comfort, Designed With Pivot Positions On Earmuff Connector For In-Use, Stand-By, And Storage Positions
Sign In or Register to view pricing and more.

No associated products found.

Overview

Forestry Kit Includes Klein Tools Type-2 Vented Safety Helmet, Mesh Face Shield And Klein Safety Helmet Earmuffs, Compact, Lightweight Safety Helmet With Low Profile For Unobstructed Visibility And Vents To Control Air Circulation, This Ansi Z89.1-2014 (R2019) Class C Type-2 Safety Helmet Is Tested For Top/Front/Back/Side Impact, Breathable, Washable Padded Sweat-Wicking Sweatband And Top Pad Improve Comfort, Face Shield Designed With Lightweight Materials And Proper Balance To Reduce Neck Fatigue, Full Face, Wrap Around Design With High Clarity Mesh Cross Weave Tested For Minimal Distortion; Ensures Uncompromised Vision, Face Shield Has Superior Impact Protection Tested To Latest Ansi Z87.1 Impact Standards, Earmuffs Designed Specifically For Use With Klein Tools Safety Helmets; 26Db Nrr (Noise Reduction Rating), Soft Foam Ear Cushions Offer Effective Acoustic Seal And All-Day Comfort, Designed With Pivot Positions On Earmuff Connector For In-Use, Stand-By, And Storage Positions
This Forestry Kit includes a Klein Tools Type-2 Safety Helmet, Mesh Face Shield and Safety Helmet Earmuffs. The vented safety helmet (Cat. No. 60565) features all-day comfort in a compact, lightweight, low profile design with chin strap. The mesh face shield (Cat. No. 60474) offers a combination of protection from flying debris without compromising airflow, and can be worn with the earmuffs (Cat. No. 60532) for added hearing protection.
Also known as: 092644605451, 60545

Specifications

Color: White
Color: White

Customer Reviews

No reviews for this product
(0)