20A Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 23865

Cat #: HBL8300HI

UPC: 783585015675

Documents & Guides
Hospital Grade Duplex, 20A, 125V, 5-20R, Ivory, Compact, Flush, Thermoplastic Polyester Face, Back & Side Wired
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hospital Grade Duplex, 20A, 125V, 5-20R, Ivory, Compact, Flush, Thermoplastic Polyester Face, Back & Side Wired
Also known as: 783585015675, HBL8300HI

Specifications

Type: Receptacle, Standard, Hospital Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: PBT Plastic
Type: Receptacle, Standard, Hospital Grade, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)