![GRD BAR ASSY,1/4INX4INX12IN,C11000 CU,LL PATTERN GRD BAR ASSY,1/4INX4INX12IN,C11000 CU,LL PATTERN](https://rexel-cdn.com/products/ph22577g.jpg?i=A7B80DB3-8F6C-4ABD-8922-50A4B70A7573&f=420)
GRD BAR ASSY,1/4INX4INX12IN,C11000 CU,LL PATTERN
Item #: 238609
Cat #: EGBA14412LL
UPC: 782856512523
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, LL, 12" x 4" x 0.25"
Overview
Grounding Busbar, w/Insulators and Brackets, LL, 12" x 4" x 0.25"
Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.
Also known as: 782856512523, EGBA14412LL
Specifications
Length: | 12 in |
Material: | Copper |
Width: | 4 in |
Length: | 12 in |
Width: | 4 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)