
External Corner Coupling / 3000 Series Raceway, Steel, Ivory
Item #: 23857
Cat #: V3018AE
UPC: 786776105384
Sign In or Register to view pricing and more.
Documents & Guides
Steel, External Corner, 3000 Series. Size: 4" Length, 1-1/4" Width. Ivory.
Overview
Steel, External Corner, 3000 Series. Size: 4" Length, 1-1/4" Width. Ivory.
3000 ® Series Raceway provides wiring capacities for small to medium size installations. Power, communication, or A/V devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. 3000 Series Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications
Also known as: 786776105384, V3018AE
Specifications
Color: | Ivory |
Length: | 4 in |
Material: | Steel |
Color: | Ivory |
Material: | Steel |
Length: | 4 in |
Customer Reviews
No reviews for this product
(0)