Power Monitor, 3-PH, 480VAC, 380 - 500VAC Range, SPDT Output

Item #: 238540

Cat #: A158B

UPC: 662917001459

Documents & Guides
Power Monitor, 3-Phase, 4800 Volt AC, 380 - 500 Volt AC Range, Single Pole/Double Throw Output Contacts, 1.5 Watt per Phase, 10 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Monitor, 3-Phase, 4800 Volt AC, 380 - 500 Volt AC Range, Single Pole/Double Throw Output Contacts, 1.5 Watt per Phase, 10 Amp
Also known as: 662917001459, A158B

Specifications

Phase: 3
Volts AC: 480
Amps: 10
Type: Power Monitor
Wattage: 1.500
Phase: 3
Amps: 10
Wattage: 1.500
Volts AC: 480
Type: Power Monitor

Customer Reviews

No reviews for this product
(0)