Single Receptacle Plate, 3000 Series Raceway, Steel, Ivory

Item #: 23838

Cat #: V3027AE

UPC: 786776105391

Sign In or Register to view pricing and more.

Overview

Single Receptacle Plate, 3000 Series Raceway, Steel, Ivory
Installs commercially available straight blade and locking single receptacles with face diameters of 1.38" - 1.40" (35mm - 36mm) into 3000 Series Raceway. G3007C Device Bracket included. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.
Also known as: 786776105391, V3027AE

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel

Customer Reviews

No reviews for this product
(0)