EXPLPROOF INCAN CEILING W/ O GUAR

Item #: 238359

Cat #: EX12

UPC: 019813411002

Sign In or Register to view pricing and more.
Documents & Guides
EXPLOSION-PROOF INCAN CEILING WITH O GUARD 4 HUBS 1/2 Inch

Overview

EXPLOSION-PROOF INCAN CEILING WITH O GUARD 4 HUBS 1/2 Inch
Also known as: 019813411002, EX12

Specifications

Volts AC: 120
Color: Silver Gray
Wattage: 300
Material: Aluminum
Light Technology: Incandescent
Mounting: Ceiling
Volts AC: 120
Wattage: 300
Light Technology: Incandescent
Color: Silver Gray
Material: Aluminum
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)