BREAKER NGB 1P 35A

Item #: 238349

Cat #: NGB1B035B

UPC: 783643413993

Sign In or Register to view pricing and more.
Documents & Guides
ITE NGB1B035B BREAKER NGB 1P 35A

Overview

ITE NGB1B035B BREAKER NGB 1P 35A
Also known as: 783643413993, NGB1B035B

Specifications

Amps: 35
Volts AC: 277
Volts DC: 125
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Amps: 35
Volts DC: 125
Mounting: Bolt On
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)