Sign Light, Outdoor, 8', 1 Lamp, T12, 95 or 110W, 120-277V

Item #: 237978

Cat #: SLA8-196HO-ANO

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Sign Light, Outdoor, 8 ft, 1 Lamp, T12, 95 or 110 Watt, 120-277 Volt, Anodized Diffuse Exterior (Gray)

Overview

Sign Light, Outdoor, 8 ft, 1 Lamp, T12, 95 or 110 Watt, 120-277 Volt, Anodized Diffuse Exterior (Gray)
Also known as: SLA8-196HO-ANO

Specifications

Wattage: 110, 95
Base: Recessed Double Contact (R17d)
Length: 8 ft
Volts AC Range: 120 - 277
Wattage: 110, 95
Length: 8 ft
Base: Recessed Double Contact (R17d)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)