This product has been discontinued.
IC Housing and Downlight, LED, 5", 14W
Item #: 237934
Cat #: B5IC-LED-14W-120V-DIM-FL-30K-AT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
IC Housing and Downlight, LED, Dimmable, 5", 14 Watt, 120 Volt, 85 CRI, Lumens: 600, Air-Shut
Overview
IC Housing and Downlight, LED, Dimmable, 5", 14 Watt, 120 Volt, 85 CRI, Lumens: 600, Air-Shut
Also known as: B5IC-LED-14W-120V-DIM-FL-30K-AT
Specifications
Volts AC: | 120 |
Diameter: | 5 in |
Wattage: | 14 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 14 |
Dimmable: | Yes |
Diameter: | 5 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)