5" / 6" LED Retrofit Module, Selectable, S/S, White

Item #: 2379293

Cat #: LTSS56069FS351EWHWR

UPC: 080083162604

Documents & Guides
5 Inch / 6 Inch LED Retrofit Module, Smooth Splay, 7 Watt, 120V, 645 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

5 Inch / 6 Inch LED Retrofit Module, Smooth Splay, 7 Watt, 120V, 645 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, White
Ideal as an energy-saving retrofit solution, but also suitable for new construction and remodeling installations, the The 5"/6" LT SeleCCTable™ Downlight is an LED module for use in 5" and 6" aperture recessed downlights.
Also known as: 080083162604, LTSS56069FS351EWHWR

Specifications

Size: 6 in, 5 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 645
Wattage: 7
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Size: 6 in, 5 in
Lumens: 645
Volts AC: 120
Color: White
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 7
Diameter: 5 in, 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)