SAE, Metric Pro Folding Hex Key Set

Item #: 2378678

Cat #: 70552

UPC: 092644370205

Documents & Guides
2 Pack Pro Folding Hex Key Set With Extended-Reach Blades Approximately 3.5-Inch To 4.5-Inch Long For Greater Reach, Effortlessly Adjust Key Tightness Or Looseness With The Convenient #2 Phillips Fastener, High-Leverage Blades Open Independently Up To 270 Degrees, Hex-Key Ends Are Square-Cut For A Secure, Full-Depth Fit And Maximum Contact With The Socket To Prevent Slippage And Stripping, Reinforced Nylon Handle Has A Sturdy, Comfortable Grip, Blades Are Made Of Tough, Heat-Treated Alloy Steel To Prevent Rust, Openings On The Sides Of Case Provide Unimpeded Access To Outer Keys, 21 Key Sizes: 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 1/2-Inch 1.5 Mm, 2 Mm, 2.5 Mm, 3 Mm, 4 Mm, 5 Mm, 6 Mm, 8 Mm, 10 Mm, 12 Mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Pack Pro Folding Hex Key Set With Extended-Reach Blades Approximately 3.5-Inch To 4.5-Inch Long For Greater Reach, Effortlessly Adjust Key Tightness Or Looseness With The Convenient #2 Phillips Fastener, High-Leverage Blades Open Independently Up To 270 Degrees, Hex-Key Ends Are Square-Cut For A Secure, Full-Depth Fit And Maximum Contact With The Socket To Prevent Slippage And Stripping, Reinforced Nylon Handle Has A Sturdy, Comfortable Grip, Blades Are Made Of Tough, Heat-Treated Alloy Steel To Prevent Rust, Openings On The Sides Of Case Provide Unimpeded Access To Outer Keys, 21 Key Sizes: 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 1/2-Inch 1.5 Mm, 2 Mm, 2.5 Mm, 3 Mm, 4 Mm, 5 Mm, 6 Mm, 8 Mm, 10 Mm, 12 Mm
Klein Tools 2-Piece Pro Folding Hex KeySet features 21-Keys including SAE and metric Sizes. This set combines the 11 most common SAE sizes and 10 common metric sizes all in one set to tackle any job. The hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket.
Also known as: 092644370205, 70552

Specifications

Color: Orange/Black
Color: Orange/Black

Customer Reviews

No reviews for this product
(0)