![LED Filament Style Retrofit LED Filament Style Retrofit](https://rexel-cdn.com/products/led-8061-8062-8063-8064specsheet.jpg?i=D39044C1-32FA-48C8-BDF3-3D863880CD58&f=420)
LED Filament Style Retrofit
Item #: 2375555
Cat #: LED-8064M40
UPC: 844006009632
Sign In or Register to view pricing and more.
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 54W; 10,000Lm (Replaces up to 320W HID); 4000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Overview
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 54W; 10,000Lm (Replaces up to 320W HID); 4000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Also known as: 844006009632, LED-8064M40
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 54 |
Color Rendering Index (CRI): | 80 |
Lumens: | 10000 |
Type: | LED Retrofit |
Dimmable: | No |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80 |
Type: | LED Retrofit |
Base: | Mogul Extended Screw (EX39) |
Wattage: | 54 |
Lumens: | 10000 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)