LED Filament Style Retrofit

Item #: 2375551

Cat #: LED-8063M40

UPC: 844006009618

Sign In or Register to view pricing and more.
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 45W; 7500Lm (Replaces up to 250W HID); 4000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Overview

LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 45W; 7500Lm (Replaces up to 250W HID); 4000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Also known as: 844006009618, LED-8063M40

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 7500
Wattage: 45
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 45
Type: LED Retrofit
Volts AC Range: 120 - 277
Lumens: 7500
Color Rendering Index (CRI): 80
Dimmable: No
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)