![LED Filament Style Retrofit LED Filament Style Retrofit](https://rexel-cdn.com/products/led-8061-8062-8063-8064specsheet.jpg?i=3C480653-4AB0-4EDC-8087-206145EFB924&f=420)
LED Filament Style Retrofit
Item #: 2375549
Cat #: LED-8062M40
UPC: 844006009595
Sign In or Register to view pricing and more.
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 32W; 5500Lm (Replaces up to 175W HID); 4000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Overview
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 32W; 5500Lm (Replaces up to 175W HID); 4000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Also known as: 844006009595, LED-8062M40
Specifications
Wattage: | 32 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80 |
Lumens: | 5500 |
Type: | LED Retrofit |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Base: | Mogul Extended Screw (EX39) |
Wattage: | 32 |
Color Rendering Index (CRI): | 80 |
Type: | LED Retrofit |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 5500 |
Dimmable: | No |
Base: | Mogul Extended Screw (EX39) |
Customer Reviews
No reviews for this product
(0)