LED Filament Style Retrofit

Item #: 2375544

Cat #: LED-8061E50

UPC: 844006009649

Sign In or Register to view pricing and more.
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 28W; 4000Lm (Replaces up to 150W HID); 5000K; 80CRI; E26 Medium Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Overview

LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 28W; 4000Lm (Replaces up to 150W HID); 5000K; 80CRI; E26 Medium Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Also known as: 844006009649, LED-8061E50

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 28
Lumens: 4000
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 28
Color Rendering Index (CRI): 80
Dimmable: No
Color Temperature: 5000 (Bright White)
Lumens: 4000
Type: LED Retrofit
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)