![LED Filament Style Retrofit LED Filament Style Retrofit](https://rexel-cdn.com/products/led-8061-8062-8063-8064specsheet.jpg?i=E24335DA-7E65-4031-936D-2FA82213F39D&f=420)
LED Filament Style Retrofit
Item #: 2375541
Cat #: LED-8061E40
UPC: 844006009571
Sign In or Register to view pricing and more.
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 28W; 4000Lm (Replaces up to 150W HID); 4000K; 80CRI; E26 Medium Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Overview
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 28W; 4000Lm (Replaces up to 150W HID); 4000K; 80CRI; E26 Medium Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Also known as: 844006009571, LED-8061E40
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 28 |
Lumens: | 4000 |
Color Rendering Index (CRI): | 80 |
Type: | LED Retrofit |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Base: | Medium Screw (E26) |
Wattage: | 28 |
Color Rendering Index (CRI): | 80 |
Dimmable: | No |
Color Temperature: | 4000 (Cool White) |
Lumens: | 4000 |
Type: | LED Retrofit |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)