This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
ITE HF265J 400A 2P 600V 2W FUSED HD
Overview
ITE HF265J 400A 2P 600V 2W FUSED HD
Also known as: 783643170018, HF265J
Specifications
Poles: | 2 |
Amps: | 400 |
Volts DC: | 600 |
Mounting: | Surface |
Wattage: | 2 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 2 |
Volts DC: | 600 |
Wattage: | 2 |
IP/NEMA Rating: | NEMA 12 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)