Three Piece Compression Coupling, 3" Diameter, Raintight, Steel With Zinc Finish

Item #: 2373484

Cat #: SECR300KON

UPC: 842136116954

Sign In or Register to view pricing and more.
Documents & Guides
Three Piece Compression Coupling, 3 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT/IMC/GRC/PVC Conduit

Overview

Three Piece Compression Coupling, 3 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT/IMC/GRC/PVC Conduit
The universal three piece raintight coupling is used to join two lengths of conduit and couples conduit when it can not be turned. This three piece coupling is suitable for outdoor use and is UL listed for wet locations.
Also known as: 842136116954, SECR300KON

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Diameter: 3 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)