Compact Fluorescent Lamp, Dimmable, R30, 16W, 2700K

Item #: 237327

Cat #: 2R3016DIM

UPC: 762148103547

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Dimmable, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 72W Equivalent.

Overview

Compact Fluorescent Lamp, Dimmable, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 72W Equivalent.
Also known as: 762148103547, 2R3016DIM

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Color: White
Shape: R30 (Blown Reflector)
Type: Electronic
Wattage: 16
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 650
Shape: R30 (Blown Reflector)
Wattage: 16
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)