20A Commercial Grade Duplex Receptacle, 5-20R, Orange

Item #: 23700

Cat #: CR5352IG

UPC: 783585387802

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Grade Duplex Receptacle, Isolated Ground, 20 Amps, 125Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Orange

Overview

Commercial Grade Duplex Receptacle, Isolated Ground, 20 Amps, 125Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Orange
The HUBCR5352IG commerical grade receptacle features a triangle marking on its face to indicate the presence of an isolated ground. This receptacle has a slender/compact design and finder groove face.
Also known as: 783585387802, CR5352IG

Specifications

Type: Receptacle, Commercial Grade, Duplex, Self-Grounding
Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Type: Receptacle, Commercial Grade, Duplex, Self-Grounding
Amps: 20
Volts AC: 125
Color: Orange
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)