Safety Switch, Non-Fused, 30A, 600VAC, 600VDC, 3P, NEMA 4/4X

Item #: 236938

Cat #: HNF361SS

UPC: 040892169133

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, 30 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 4/4X, 316 Grade Stainless Steel

Overview

Safety Switch, Non-Fused, 30 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 4/4X, 316 Grade Stainless Steel
Also known as: 040892169133, HNF361SS

Specifications

Poles: 3
Volts DC: 250
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Amps: 30
Volts AC: 600
Volts DC: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)