20A Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 23652

Cat #: CR20WHI

UPC: 783585900179

Documents & Guides
Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - White
Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.
Also known as: 783585900179, CR20WHI

Specifications

Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120/125
Amps: 20
Color: White
Material: Nylon
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 120/125

Customer Reviews

No reviews for this product
(0)