Front Loading Gimbal Ring, White, PAR38

Item #: 236463

Cat #: L1739PX

UPC: 662400318774

Sign In or Register to view pricing and more.
Documents & Guides
Front Loading Gimbal Ring, White, PAR38

Overview

Front Loading Gimbal Ring, White, PAR38
Also known as: 662400318774, L1739PX

Specifications

Length: 5.300 in
Height: 10.100 in
Width: 5.500 in
Length: 5.300 in
Width: 5.500 in
Height: 10.100 in

Customer Reviews

No reviews for this product
(0)