Locking Receptacle, Isolated Ground, 20A, 125V, Black

Item #: 23616

Cat #: IG2310

UPC: 783585872209

Sign In or Register to view pricing and more.
Documents & Guides
Locking Receptacle, Isolated Ground, 20A, 125V, Black Nylon Face, NEMA L5-20R, Back and Side Wired

Overview

Locking Receptacle, Isolated Ground, 20A, 125V, Black Nylon Face, NEMA L5-20R, Back and Side Wired
Also known as: 783585872209, IG2310

Specifications

Type: Receptacle, Isolated Ground
Mounting: Flush
Color: Orange, Black
Amps: 20
Material: Nylon
NEMA Configuration: L5-20R
Volts AC: 120/125
Type: Receptacle, Isolated Ground
Color: Orange, Black
Material: Nylon
Volts AC: 120/125
Mounting: Flush
Amps: 20
NEMA Configuration: L5-20R

Customer Reviews

No reviews for this product
(0)