100A 4T RL 5P

Item #: 236122

Cat #: U7365-DL

UPC: 784572140707

Sign In or Register to view pricing and more.
MLB U7365-DL 100A 4T RL 5P

Overview

MLB U7365-DL 100A 4T RL 5P
Also known as: 784572140707, U7365-DL

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 100
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)