Locking Receptacle, Isolated Ground, 20A, 250V, Black

Item #: 23601

Cat #: IG2320

UPC: 783585872223

Sign In or Register to view pricing and more.
Documents & Guides
Locking Receptacle, Isolated Ground, 20A, 125V, Black Nylon Face, NEMA L6-20R, Back and Side Wired

Overview

Locking Receptacle, Isolated Ground, 20A, 125V, Black Nylon Face, NEMA L6-20R, Back and Side Wired
Also known as: 783585872223, IG2320

Specifications

Type: Receptacle, Isolated Ground
Mounting: Flush
Color: Orange, Black
Amps: 20
Volts AC: 250
Material: Nylon
NEMA Configuration: L6-20R
Type: Receptacle, Isolated Ground
Color: Orange, Black
Volts AC: 250
NEMA Configuration: L6-20R
Mounting: Flush
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)