Tumbler Switch Assembly, 20A, 2P, 1/2" Hubs, Feed-Thru

Item #: 235988

Cat #: XS-42C

UPC: 783936930466

Sign In or Register to view pricing and more.
Documents & Guides
Tumbler Switch Assembly, 20A, 2P, 1/2" Hubs, Feed-Thru

Overview

Tumbler Switch Assembly, 20A, 2P, 1/2" Hubs, Feed-Thru
Also known as: 783936930466, XS-42C

Specifications

Type: Front Operated Switch, Feed Through
Volts AC: 120, 277
Color: Gray
Amps: 20
Gangs: 1
Type: Front Operated Switch, Feed Through
Color: Gray
Gangs: 1
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)