Duplex Receptacle & Box, 500/700 Series Raceway, Ivory

Item #: 23589

Cat #: V57243G

UPC: 786776070354

Sign In or Register to view pricing and more.
Steel, 1-Gang, Grounding Receptacle & Box, 500, 700 Series. Size: 1-3/8" Depth. Includes: (1) Duplex 15A, 125V. Ivory.

Overview

Steel, 1-Gang, Grounding Receptacle & Box, 500, 700 Series. Size: 1-3/8" Depth. Includes: (1) Duplex 15A, 125V. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070354, V57243G

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel

Customer Reviews

No reviews for this product
(0)