
Raceway Cover, Steel, 31.5" Length, G4000 Series, Gray
Item #: 235847
Cat #: G4000C315
UPC: 786776080452
Documents & Guides
Raceway Cover, Steel, 31.5" Length, G4000 Series, Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Raceway Cover, Steel, 31.5" Length, G4000 Series, Gray
Mounts devices spaced 36" (915mm) on center using 4047 Series device plates.
Also known as: 786776080452, G4000C315
Specifications
Length: | 31 1/2 ft |
Color: | Gray |
Material: | Steel |
Length: | 31 1/2 ft |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)