Twist-Lock, Single Flush Receptacle, 30A, 2P3W

Item #: 23584

Cat #: IG2610

UPC: 783585872308

Sign In or Register to view pricing and more.
Documents & Guides
Twist-Lock, Single Flush Receptacle, 30A, 125V, 2 Pole 3 Wire Grounding, Isolated Ground, Nylon, Orange

Overview

Twist-Lock, Single Flush Receptacle, 30A, 125V, 2 Pole 3 Wire Grounding, Isolated Ground, Nylon, Orange
Also known as: 783585872308, IG2610

Specifications

Type: Receptacle
Color: Orange
Amps: 30
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-30R
Type: Receptacle
Amps: 30
Material: Nylon
Color: Orange
Volts AC: 125
NEMA Configuration: L5-30R

Customer Reviews

No reviews for this product
(0)