Distribution Box, 500/700 Series Raceway, Ivory

Item #: 23576

Cat #: V5735

UPC: 786776070385

Steel Distribution Box, V500, V700 Series. Size: 1-3/8" Depth, 4-3/4" Length. Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel Distribution Box, V500, V700 Series. Size: 1-3/8" Depth, 4-3/4" Length. Ivory.
Twistouts permit use of three parallel raceway runs on each side. Base has 1/2" and 1" concentric trade size KOs and a 1 13/16" (46mm) x 2 7/8" (73mm) rectangular KO to mount on a one-gang in-wall outlet box. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 104mm), and canopy fixtures no larger than 4 5/8" (117mm) in diameter. With 5736 Blank Cover, this fitting can be used as junction box, pull box, etc. 
Also known as: 786776070385, V5735

Specifications

Color: Ivory
Material: Steel
Diameter: 4 3/4 in
Color: Ivory
Diameter: 4 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)