Compact Fluorescent Lamp, 18W, Twist Lock, 3500K, GU24 Base
Item #: 235752
Cat #: 33118SP35K
UPC: 762148035985
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 18 Watt, Bulb: EL/mDT (Twist), Base: Twist Lock (GU24), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000. 80W Equivalent.
Overview
Compact Fluorescent Lamp, 18 Watt, Bulb: EL/mDT (Twist), Base: Twist Lock (GU24), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000. 80W Equivalent.
Also known as: 762148035985, 33118SP35K
Specifications
Wattage: | 18 |
Color Rendering Index (CRI): | 82 |
Type: | Indoor, Electronic |
Volts AC: | 120 |
Color: | White |
Shape: | EL/mDT (Twister) |
Lumens: | 1200 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 18 |
Type: | Indoor, Electronic |
Color: | White |
Lumens: | 1200 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | EL/mDT (Twister) |
Color Temperature: | 3500 (Neutral White) |
Base: | 2-Pin Twist Lock (GU24) |
Customer Reviews
No reviews for this product
(0)