This product has been discontinued.
Flood Light, Pulse Start Metal Halide, Radius Style, 150W, White
Item #: 235741
Cat #: RDI-150P8-WT-BZ
UPC: 785988016761
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Pulse Start Metal Halide, Radius Style, 150 Watt, White, 120-277 Volt, Wall Mount
Overview
Flood Light, Pulse Start Metal Halide, Radius Style, 150 Watt, White, 120-277 Volt, Wall Mount
Also known as: 785988016761, RDI-150P8-WT-BZ
Specifications
Wattage: | 150 |
Type: | Flood Light |
Color: | White |
Mounting: | Wall |
Volts AC Range: | 120 - 277 |
Wattage: | 150 |
Color: | White |
Volts AC Range: | 120 - 277 |
Type: | Flood Light |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)