5 BTTN PROG TIMER(MIN) UNV 1800W 120V BR

Item #: 2357032

Cat #: PT18M-B

UPC: 032664725654

Documents & Guides
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default time settings, 15A, 120V, Wire leads, Five button, Brown, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default time settings, 15A, 120V, Wire leads, Five button, Brown, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Eaton's programmable timers replace a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to HP. Choose from two unique styles with color change kits to complement any home decor.
Also known as: 032664725654, PT18M-B

Specifications

Color: Brown
Mounting: Screw
Material: Polycarbonate
Poles: 1
Amps: 15
Wattage: 1800
Color: Brown
Material: Polycarbonate
Amps: 15
Mounting: Screw
Poles: 1
Wattage: 1800

Customer Reviews

No reviews for this product
(0)