Meter Main, 5 Position, 640A Bus, 200A Socket/Breaker, Lever Bypass

Item #: 235630

Cat #: U4375-XT-5T9

UPC: 784572263246

Sign In or Register to view pricing and more.
Meter Main, 5 Position, 200 Amp, Socket/Breaker per Position, 640 Amp Main Bus, Stud Connectors, Ringless, 1-Phase, 120/240 Volt AC

Overview

Meter Main, 5 Position, 200 Amp, Socket/Breaker per Position, 640 Amp Main Bus, Stud Connectors, Ringless, 1-Phase, 120/240 Volt AC
Also known as: 784572263246, U4375-XT-5T9

Specifications

Amps: 200, 640
Sockets: 5
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 5
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200, 640
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
Sockets: 5
Phase: 1
Jaws: 5
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)