3
more
Sign In or Register to view pricing and more.
Documents & Guides
True Carbon Fiber Multi-Layered Construction For Great Strength To Weight Ratio, Class C, Type-1 Hard Hat Meets Ansi Z89.1-2014 (R2019)-(Plus Lt And Ht Rated) And Csa Z94.1-15 (R2020), Klein Accessory Mounts On Front And Back Allow Quick And Secure Attachment Of Accessories, This Model Includes Klein Rechargeable 300 Lumen Magnetic Headlamp (Cat. No. 56062) With Charging Cable, Large Adjustable Vents Can Be Opened And Closed To Manage Air Circulation, 6-Point Suspension For Stability And Balance, Unique Suspension System Features A Flexible Open Frame Design To Provide Optimal Fit And Improved Air Circulation, Machine Washable Breathable, Padded Sweat-Wicking Sweatband And Top Pad Improve Comfort With Advanced Evaporative Technology; Simply Wet And Shake, For Hours Of Cooling, Easy, One-Handed Adjustment With Large Knob Ratchet Mechanism Even With Gloves On, And Soft Neck Pad That Pivots To Clear Bandana Knots And Ponytails, Optional Accessories And Replacement Parts Include Rechargeable Headlamps (Cat. Nos. 56414, 56049, 56062); Sweatband, Top Pad, Suspension, Chin Strap (Cat. Nos. Khhswtbnd2, Khhtoppad2, Htspn, Khhstrp)
Overview
True Carbon Fiber Multi-Layered Construction For Great Strength To Weight Ratio, Class C, Type-1 Hard Hat Meets Ansi Z89.1-2014 (R2019)-(Plus Lt And Ht Rated) And Csa Z94.1-15 (R2020), Klein Accessory Mounts On Front And Back Allow Quick And Secure Attachment Of Accessories, This Model Includes Klein Rechargeable 300 Lumen Magnetic Headlamp (Cat. No. 56062) With Charging Cable, Large Adjustable Vents Can Be Opened And Closed To Manage Air Circulation, 6-Point Suspension For Stability And Balance, Unique Suspension System Features A Flexible Open Frame Design To Provide Optimal Fit And Improved Air Circulation, Machine Washable Breathable, Padded Sweat-Wicking Sweatband And Top Pad Improve Comfort With Advanced Evaporative Technology; Simply Wet And Shake, For Hours Of Cooling, Easy, One-Handed Adjustment With Large Knob Ratchet Mechanism Even With Gloves On, And Soft Neck Pad That Pivots To Clear Bandana Knots And Ponytails, Optional Accessories And Replacement Parts Include Rechargeable Headlamps (Cat. Nos. 56414, 56049, 56062); Sweatband, Top Pad, Suspension, Chin Strap (Cat. Nos. Khhswtbnd2, Khhtoppad2, Htspn, Khhstrp)
Klein Tools K12 Series Carbon Fiber Hard Hats are constructed using multi-layered interlinked carbon fiber giving them the best low weight to high-strength combination. They feature large adjustable vents not found on other carbon fiber hard hats to stay cool in the heat. A balanced 6-Point suspension with removable, washable padded sweatband and top pad is designed for a secure fit and long-term comfort. Select K12 Series Carbon Fiber hard hats come with Klein Tools accessory mounts on the front and back for attaching Klein headlamps, fans, and other accessories; no strap needed.
Also known as: 092644605123, 60512
Specifications
Color: | Carbon Fiber |
Color: | Carbon Fiber |
Customer Reviews
No reviews for this product
(0)