TCP PF3823-50K

Item #: 235090

Cat #: PF382350K

UPC: 762148090397

Sign In or Register to view pricing and more.
Documents & Guides

Overview

TCP PF3823-50K
Also known as: 762148090397, PF382350K

Specifications

Wattage: 23
Lumens: 950
Color Temperature: 5000 (Bright White)
Color: White
Type: Electronic
Shape: PAR38 (Sealed Beam)
Light Technology: Fluorescent
Wattage: 23
Color Temperature: 5000 (Bright White)
Type: Electronic
Light Technology: Fluorescent
Lumens: 950
Color: White
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)