52" Ceiling Fan with Light,

Item #: 2350398

Cat #: P250082-31M-WB

UPC: 785247264377

Documents & Guides
AirPro 52 in. Matte Black 5-Blade AC Motor Transitional Ceiling Fan with Light
Sign In or Register to view pricing and more.

No associated products found.

Overview

AirPro 52 in. Matte Black 5-Blade AC Motor Transitional Ceiling Fan with Light
The AirPro 52” 5-blade ceiling fan refreshes interiors with a sleek, modern form coated in a contemporary Matte Black finish. Five clean-lined fan blades extend outward from a streamlined motor housing that contains a powerful AC motor. Its versatile yet timeless design makes it ideal for a wide range of interior décor styles. The fan has an AC motor and is rated for maximum efficiency. A Unipack option packages the light kit so that it ships with the fan, eliminating both the need to order the light kit separately and having the light kit shipped separately from the fan. A shatterproof white Frosted polypropylene dome shade offers durability and optimal, even illumination. Two medium based LED lamps (8.5-Watt, 80CRI, 3000K) are included. An accessory wall and remote control can be added (sold separately). The fan can be installed on a flat or sloped ceiling. The blade arms have Captive Screws allowing for easier installation.
Also known as: 785247264377, P250082-31M-WB

Specifications

Color Temperature: 3000 (Warm White)
Color: Matte Black
Size: 52 in
Color Temperature: 3000 (Warm White)
Size: 52 in
Color: Matte Black

Customer Reviews

No reviews for this product
(0)