2
more

7-in-1 Impact Flip Socket Set
Item #: 2350025
Cat #: 32933
UPC: 092644329333
Documents & Guides
Hex Driver Sizes Include: 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, And 9/16-Inch, Impact-Rated Sockets For The Toughest Driving Applications, Flip Sockets Enable Quick Access And Convenience To Common Sizes, Color Coded Hex Sizes For Easy Identification, Store Sockets In Any Order And Orientation On The Shaft, Bit Holding Design Allows The 1/4-Inch Socket Size To Drive Hex Fasteners And Hold Screwdriver Bits, Flip Socket Set Can Quickly Attach To An Impact Driver Or Our 1/4-Inch Quick-Connect Driver Handles For Any Situation, Handle Not Included
Sign In or Register to view pricing and more.
No associated products found.
Overview
Hex Driver Sizes Include: 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, And 9/16-Inch, Impact-Rated Sockets For The Toughest Driving Applications, Flip Sockets Enable Quick Access And Convenience To Common Sizes, Color Coded Hex Sizes For Easy Identification, Store Sockets In Any Order And Orientation On The Shaft, Bit Holding Design Allows The 1/4-Inch Socket Size To Drive Hex Fasteners And Hold Screwdriver Bits, Flip Socket Set Can Quickly Attach To An Impact Driver Or Our 1/4-Inch Quick-Connect Driver Handles For Any Situation, Handle Not Included
The 7-in-1 Impact Flip Socket Set provides 6 nut driver sizes plus a bit holding feature all within one compact tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.
Also known as: 092644329333, 32933
Specifications
Size: | 9/16 in, 5/16 in, 3/8 in, 1/2 in, 7/16 in, 1/4 in |
Material: | Alloy Steel |
Size: | 9/16 in, 5/16 in, 3/8 in, 1/2 in, 7/16 in, 1/4 in |
Material: | Alloy Steel |
Customer Reviews
No reviews for this product
(0)