Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", 26;32W, 120V

Item #: 234673

Cat #: 1100FTU

UPC: 662057107721

Sign In or Register to view pricing and more.
Documents & Guides
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", 26;32 Watt, 120 Volt

Overview

Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", 26;32 Watt, 120 Volt
Also known as: 662057107721, 1100FTU

Specifications

Wattage: 32, 26
Type: Non-IC, Housing
Volts AC: 120
Diameter: 6 3/4 in
Light Technology: Fluorescent
Wattage: 32, 26
Volts AC: 120
Light Technology: Fluorescent
Type: Non-IC, Housing
Diameter: 6 3/4 in

Customer Reviews

No reviews for this product
(0)