1
more
Mechanical Lug, Aluminum, 4-Barrel, 2 AWG to 600 MCM, 2-Hole
Item #: 234553
Cat #: LAM4SB600-38-1Y
UPC: 074983595044
Sign In or Register to view pricing and more.
Made in USA
Two-Hole, Aluminum, Vertical Four Barrel Lug, Type LAM4SB, #2 AWG - 600 kcmil, 3/8" (9.5mm) Stud Hole
Overview
Two-Hole, Aluminum, Vertical Four Barrel Lug, Type LAM4SB, #2 AWG - 600 kcmil, 3/8" (9.5mm) Stud Hole
Made from high strength, extruded aluminum alloy to provide premium electrical and mechanical performance.
Also known as: 074983595044, LAM4SB600-38-1Y, 4 barrel ground lug
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 2 - 600 |
Mounting: | 2-Hole |
Stud Size: | 3/8 in |
Material: | Aluminum |
Allowable Gauge Range: | 2 - 600 |
Customer Reviews
No reviews for this product
(0)