Pin & Sleeve Connector, 100A, 3PH 480V, 3P4W

Item #: 234492

Cat #: PS4100C7-W

UPC: 785007041101

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Black

Overview

100 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Black
Also known as: 785007041101, PS4100C7-W

Specifications

Phase: 3
Poles: 3
Amps: 100
Color: Black
Material: Thermoplastic
Phase: 3
Amps: 100
Material: Thermoplastic
Poles: 3
Color: Black

Customer Reviews

No reviews for this product
(0)